Beli charger bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Charger
    Mulai

    Rp359.900

  2. BOSCH Battery & Charger
    Mulai

    Rp9.999.900

    BOSCH Battery & Charger
    atribut:
    • Capacity (Ah): 4
    • Material: Battery: Polyamide resin, high density Polyethylene , Charger: ABS resin
    • Power Supply (V): AC100
    • Type: 2 battery packs + charger
    • Voltage (V): 18
    • Power Consumption (W): 190
  3. BOSCH Battery
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    BOSCH Battery
    Deskripsi:
    Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
  4. BOSCH Battery Charger Set
    Mulai

    Rp5.299.900

    BOSCH Battery Charger Set
    Deskripsi:
    A great value set that includes one high-capacity 18V 5.0Ah battery A1850LIB and a high-speed charger GAL1880V. Bosch's unique Cool Pack design extends the battery's lifespan (featuring a heat control bar that equalizes the temperature inside the battery pack and a radiator-shaped housing that quickly dissipates heat). Battery: Comes with charge level indicator. Charger: Rechargeable Battery: 18V, 14.4V Li-ion for Bosch Pro.Bosch Pro 18V Battery Tool Power Supply and Charger
    atribut:
    • AS ONE Part Number: 64-9538-08
    • Battery: lithium ion
    • Battery Capacity (AH): 5
    • Charging Time (minute): Approximately 30 (empty -> 80% turbo charge) / Approximately 45 (empty -> full charge)
    • Main Unit Dimensions (mm): 74x56x114
    • Mass (g): 620 (battery) / 700 (charger)
    • Power Input (V): 18
    • Set Contents: Battery (A1850LIB) x 1, Charger (GAL1880V)
    • Temperature Range (°C): 0 to +45 (chargeable temperature), 0 to +35 (recommended charging surroundings)
    • Type: Rechargeable dedicated battery for Bosch Pro
    • Voltage (V): 18
  5. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  6. BOSCH Automotive Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp2.799.900

    BOSCH Automotive Battery Charger (Pengisi Daya Aki)
    atribut:
    • Charging Voltage (V): 28.8 / 29.4(± 0.6), 14.4/ 14.74 (± 0.25), 13.6/ 16.5 (± 0.25)
    • Charging Current (A): 7 (± 0.7), 5 (± 0.5), 3.5 (± 0.35), 1.5 (± 0.3)
    • Battery Type: 12V + 24V lead acid battery (AGM, GEL, open and VRLA)
    • Dimension (LxWxH) (mm): 197x108x65
    • Input Power (W): 135
    • Input Voltage: 230V - 240V/50 Hz
    • Rated Output Current (A) : 3.5/7
  7. BOSCH Cordless Angle Grinder
    Mulai

    Rp2.499.900

    BOSCH Cordless Angle Grinder
    Deskripsi:
    Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
  8. BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  9. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  10. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  11. BOSCH Cordless Workligh (Lampu Kerja)
    Mulai

    Rp2.199.900

    BOSCH Cordless Workligh (Lampu Kerja)
    Deskripsi:
    -Bekerja setiap saat sepanjang hari: Pencahayaan yang sangat baik berkat LED berdaya baterai hingga 1900 lumens-Siap dipakai sepanjang hari: daya baterai hingga 8 jam-Disesuaikan dengan cepat dan fleksibel untuk semua situasi kerja: 5 posisi yang dapat diatur dan ulir tripod 5/8 "
    atribut:
    • Battery Voltage (V): 18
    • Operating Time 14.4V (minute/Ah): 80 (14.4V)
    • Operating Time 18V (minute/Ah): 100
    • Brightness Levels: 2
    • Luminous Flux (Lumen): 1900
    • Part Number: 601446400
  12. Perma Multipurpose Grease
    Mulai

    Rp1.499.900

    Perma Multipurpose Grease
    Deskripsi:
    Perma star has been designed to automatically operate to deliver a very precise discharge that is independent from pressure or temperature. The system comprises of a lubrication cartridge with 120cm³ an electromechanical drive and a battery pack.
    atribut:
    • Base Oil: Mineral Oil
    • Brand: Perma
    • Container Type: Cartridge
    • Drive: Electromechanical
    • Housing: Fully Automatic
    • Lubricant Description: Multipurpose Grease
    • MFR Part No.: 100724
    • NLGI Grade: 2
    • Part Code: SF01
    • Series: Perma Star
    • Standards Met: DIN 51 502
    • System Type: Fully Automatic - Electromechanical
    • Thickener: Li/Ca
    • UNSPSC: 27131604
  13. Perma Automatic Lubricator (Pelumas Otomatis)
    Mulai

    Rp1.299.900

    Perma Automatic Lubricator (Pelumas Otomatis)
    Deskripsi:
    -The grease remaining level can be confirmed.-There is no restriction on the mounting direction.-Optimum for grease lubrication of bearing parts.-Optimum for labor saving of grease lubrication.-Standard Grease SF01 (NLGI#2, working temperature range: -25 to 130°C)
Daftar Harga charger bosch Terbaru November 2026
BOSCH ChargerRp359.900
BOSCH Battery & ChargerRp9.999.900
BOSCH BatteryRp569.900
BOSCH Battery Charger SetRp5.299.900
BOSCH Starter Kit BatteryRp1.899.900
BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.399.900
BOSCH Automotive Battery Charger (Pengisi Daya Aki)Rp2.799.900
Non Brand Pipa SeamlessRp199.900
BOSCH Cordless Angle GrinderRp2.499.900
BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)Rp1.699.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait